Bird Play Stand Portable Feeder Station W/Wooden Perches, Stainless Steel Bowls
Hover to enlarge the image

Bird Play Stand Portable Feeder Station W/Wooden Perches, Stainless Steel Bowls

Order Code:
MPN:

Product Description

MULTI-FUNCTIONAL: The bird stand is equipped with wooden perches for resting and 2 stainless steel bowls for food and water. Ideal for bonding and playtime for your birds.60CM WIDE TRAY: Catches and contains mess, such as bird droppings or bits of food, so it doesn't reach your floor. The tray is easy to clean. Includes 4 rolling wheels for easy transportation.SOLID STRUCTURE: A strong metal frame for stability, whilst the wooden perches provide a firm place for birds to stand. Two stainless steel bowls for food and water.BIRD PLAY STAND DIMENSIONS: 111H x Φ60cm. Round tray: 4H x Φ60cm. Feeding bowl: 4.3H x Φ11cm.ASSEMBLY REQUIRED.

Specifications
Product Type
Bird Play Stnd
Material
Metal, Stainless Steel, Wood

£39.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome