Inc VAT (20%)
PERFECT OUTDOOR ADDITION: This rustic cottage design chicken pen kit with a safe waterproof paint is perfect chickens, ducks and any other small poultry in your backyard. GOOD LIVING SPACE: A raised main house with a wire-fenced outdoor run, gives your chickens lots of room to rest and be active while preventing them from escaping. A chicken nesting box is included and can be easily opened to extract eggs. CONVENIENT ACCESS: With multiple doors for easy access and cleaning, as well as a ramp allows your chickens to enter the raised housing area easily. The slide-out middle tray is easy to pull out for convenient and quick cleaning. WOODEN CONSTRUCTION AND WEATHERPROOF: This backyard chicken coop is crafted from solid pine wood and steel wire for superior strength and durability. The roof is covered with asphalt for enhanced weather protection. DIMENSION: Overall Dimensions: 196L x 76W x 97H cm Run Backyard: 96. 5L x 63. 5W x 58H cm
Product Type:
Chicken Coop
Material:
Pine Wood
Type:
Chicken Coop