Hamster Cage Small Pet Animal Travel Cage Box Double Layers with Accessories
Hover to enlarge the image

Hamster Cage Small Pet Animal Travel Cage Box Double Layers with Accessories

Order Code:
MPN:

Product Description

MULTI-LEVEL CRITTER CAGE: Sturdy 2-level construction of this hamster cage kit is built from durable plastic and offers multiple platforms for exercise, fun, relaxation, and exploration for small pets like hamsters, mice, gerbils, etc.READY TO GO STARTER KIT: This hamster cage starter kit includes a small house on the perch, water bottle, food dishes, ladder and exercise wheels.PET-FRIENDLY DESIGN: Pet-friendly design won't pinch or provide gaps for paws to get caught on or stuck in-between, and the material of the cage is non-toxic and pet-friendly.EASY TO MOVE: This cage comes with convenient handle on the top so that you can move the cage easily. The front door allows you access to your hamster easily.DIMENSION: Overall Dimensions: 47L x 30 W x 27 H cm, Weight Capacity: 5kg. Suitable for smaller hamsters and gerbils, not for larger breeds such as Syrian hamsters.

Specifications
Product Type
Hamster Cage
Material
Plastic
Weight Capacity
5kg

£19.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome