Rabbit Hutch Small Animal Cage Pet Run Cover, with Water-Resistant Asphalt Roof
Hover to enlarge the image

Rabbit Hutch Small Animal Cage Pet Run Cover, with Water-Resistant Asphalt Roof

Order Code:
MPN:

Product Description

PERFECT CHOICE FOR PET HABITAT: The indoor and outdoor rabbit hutch is a perfect home and natural habitat for your little family members! Featuring spacious living space and large running area, it provides ample space for your pet to rest, play and exercise. Ideal for rabbits, bunnies, guinea pigs, chinchilla, and other similar sized animals.SAFE AND WELL-PROTECTED: The overall frame of this guinea pig hutch is welded with strong steel pipes and is stronger than the traditional wooden frame, which is a unique combination of wood and iron. Asphalt roof can block sunlight and rain outdoors, which provides your little furry friends with a safe, comfortable and well-protected environment.SPACIOUS LIVING AND ACTIVITY SPACE: With a living area and a side playroom, the rabbit hutch offers rabbits or other small animals a large space to live, rest and play. Ideal for 1-2 rabbits.EASY CARE: Easy access, including easy-to-open roofs, makes it easier for you to feed pets or clean the rabbit run.PRODUCT DETAILS: Dimension: 115L x 66W x 47.5H cm, material: fir wood, metal wire, Assembly required.

Specifications
Product Type
Rabbit Hutch
Material
Metal Wire
Dimensions
115 x 66 x 47.5cm

£84.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome