DUO LIVING SPACE: This rabbit hutch features a protected open garden and small upper house - giving them a mix of living space. Mesh wire keeps them enclosed when on the bottom.EASY ACCESS: This guinea pig hutch features latched door and pull out tray so you can get inside and refill food, water and other living essentials.FIR WOOD STRUCTURE: A solid and durable outdoor rabbit hutch for your pet, with a protective water-resistant coating. Asphalt on the roof to protect water leaking in.GUINEA PIG HOUSE DIMENSIONS: 79H x 120L x 60Wcm. House: 48H x 52L x 46Wcm. Run Box size (under the main house) : 51L x 46W x 28H cm, Run Box size (side) : 53L x 46W x 69H cm.SUITABLE FOR TWO-FOUR RABBITS. ASSEMBLY REQUIRED.