Rolling Small Animal Cage for Chinchillas Ferrets Kittens W/Platform Ramp Tray
Hover to enlarge the image

Rolling Small Animal Cage for Chinchillas Ferrets Kittens W/Platform Ramp Tray

Order Code:
MPN:

Product Description

Four-tier animal cage: This chinchilla cage includes three ramps, so pets can roam up and down. A hammock at the top for added comfort. Suitable for ferrets, chinchillas and other similar sized animals.Easy access: Multiple doors to get inside the ferret cage. The tray at the bottom catches litter, which is removable for simple cleaning.Metal frame: A strong and sturdy structure, keeping its shape. Bars are spaced, so the area stays well ventilated. Latches included for added security.Four wheels: At the bottom for easy movement. Wheels are lockable, keeping this pet cage in place when needed.Dimensions: 113.5H x 52L x 52Wcm. ASSEMBLY REQUIRED.

Specifications
Assembly
Required
Frame Material
Metal
Product Type
Rolling Small Animal Cage
Material
Metal Frame

£64.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome