Wooden Metal Rabbit Hutch Pet House Bunny W/Slide-Out Tray Outdoor Light Yellow
Hover to enlarge the image

Wooden Metal Rabbit Hutch Pet House Bunny W/Slide-Out Tray Outdoor Light Yellow

Order Code:
MPN:

Product Description

DURABLE CONSTRUCTION: The deluxe rabbit hutch is constructed with solid fir wood and metal frame which is much stronger than a traditional wooden frame. The water-resistant painting also does no harm to animal health. Roof with asphalt to protect against sun and rain and no fear of harsh weather. SEPERATE DESIGN: 2-floor design with elevated living house and spacious run box, this guinea pig hutch offers a spacious living area for furry friends and lots of room to hoop around. The middle board can be opened or closed depending on your needs and a ramp included for connecting two floors. EASY ACCESS: Living house and run box with lockable doors and internal ramp for rabbits to easily walk in and out. The Large run with durable and sturdy spray wire of this outdoor rabbit hutch keep rabbits safe inside against predators. CONVENIENT: Built-in slide-out dropping tray and openable roof for easy cleaning, Living room with mesh door for observation of rabbits and for well air circulation. The guinea pig house has 2 metal feeding troughs on each level which make feeding easier. DIMENSION: Overall Dimension: 122L x 50W x 101H cm Living House Dimension: 112L x 42W x 43H cm. Assembly is required.

Specifications
Colour
Light Yellow
Product Type
Rabbit Hutch

£159.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome