600 X 450mm LED Bathroom Mirrors with Demister, Shaver Socket and Motion Sensor


£149.99 Inc VAT (20%)
Up to 15.5% off

See all variants from £149.99


Description unavailable

Feature Attributes

Product Type:
Bathroom Mirror
IP Rating:
IP44
Width:
45 cm
Size:
600 x 450 mm
Material:
Pressed Steel
Height:
60 cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome