SP Avalon 2 Door Grey Basin Unit 600mm W 600mm x H 823mm x D 427mm High gloss grey PVC finish 18mm E1 standard MDF carcass Cushioned soft closed doors Chrome finish handles Compatible with 600mm SPF600 basin (Sold separately) 10 Year Guarantee
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.