SP Ocata Gloss White Wall Hung Drawer Basin Unit 600mm W: 594mm x H: 450mm x D: 416mm (unit only) W: 600mm x H: 500mm x D: 420mm (fully assembled with SPFW600 basin) High gloss white PVC finish 18mm E1 standard MDF carcass 2 Cushioned soft close drawers Integrated handles Compatible with 600mm SPFW600 basin (344517) , sold separately