SP Ocata Gloss White Wall Hung Drawer Basin Unit 900mm W: 894mm x H: 450mm x D: 478mm (unit only) W: 900mm x H: 500mm x D: 480mm (fully assembled with SPFW900 basin) High gloss white PVC finish 18mm E1 standard MDF carcass 2 Cushioned soft close drawers Integrated handles Compatible with 900mm SPFW900 basin (sold separately)
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.