SP Rydal Floor Standing Mini Cabinet & Basin White 410mm High gloss PVC finish. 18mm E1 standard MDF carcass. Soft close door. 15mm MDF shelf. Glossy aluminium alloy handle. Can be fitted either left or right handed. Includes fixings. Part of a freestanding range. Tap sold separately W: 410mm x H: 860mm x D: 223mm