Bathroom Floor Cabinet Storage Unit Kitchen Cupboard W/Doors Drawer & Shelf

Order Code: ZT3352583S

£79.99 Inc VAT (20%)


Description

MULTIPLE STORAGE: Features two top shelves, drawer and bottom cupboard, giving plenty of open and discreet room for keeping your household items stored.ANTI-TIPPING: Features straps on the back to secure to your wall - suitable for home with children and pets around.MDF STRUCTURE: Ensures it is durable and suitable for everyday use. Painted surface for protection in mild moisture-filled environments.DIMENSIONS: 122.5H x 60L x 33Wcm. Top shelf: 30H x 56L x 31.5Wcm. Drawer inner: 9H x 53W x 27.9Dcm. Cupboard: 33H x 56W x 30Dcm.MAXIMUM LOAD: Whole: 23kg. Shelf: 5kg. Drawer: 3kg. ASSEMBLY REQUIRED.

See full description
Specifications for Bathroom Floor Cabinet Storage Unit Kitchen Cupboard W/Doors Drawer & Shelf
  • Product Type
    Freestanding Cabinet
  • Width
    33cm
  • Material
    MDF
  • Length
    60cm
  • Height
    122.5cm
  • Finish
    Painted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome