Grab Rail Stainless Steel


£33.99 Inc VAT (20%)

See 12 Product Variants
£33.99

Description


Description unavailable

Feature Attributes

Diameter:
35 mm
Depth:
110 mm
Type:
Straight
Material:
Stainless Steel
Product Type:
Grab Rail
Fixture:
Wall
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome