Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Bathroom
Bathroom Safety Bars & Chairs
Plastic Fluted Grab Rail, Concealed Fixings, 36mm Diameter, White
By NYMAS
Reset
Clear All
Colour
Select
See all variants from
£10.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£10.99
Description unavailable
Feature Attributes
Type:
Straight
Diameter:
36 mm
Depth:
85 mm
Material:
ABS Plastic
Maximum Weight Load:
130 kg
Product Type:
Grab Rail