Rail Only Doc Toilet Exposed Fixings Back Rest


Select
£169.99 Inc VAT (20%)


See all variants from £169.99

Description


Description unavailable

Feature Attributes

Length:
800mm
Type:
Straight/Hinged
Diameter:
35 mm
Material:
Stainless Steel
Style:
Modern
Fixture:
Toilet
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome