Round Flange Grab Steel Rail with Exposed Fixings


£13.39 Inc VAT (20%)
Up to 10.5% off

See 8 Product Variants
£13.39

Description


Description unavailable

Feature Attributes

Depth:
110 mm
Diameter:
35 mm
Type:
Straight
Fixture:
Wall
Maximum Weight Load:
150 kg
Product Type:
Grab Rail

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome