Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Bathroom
Bathroom Safety Bars & Chairs
Standard Steel Grab Rails 25mm
By ROTHLEY
Reset
Clear All
Size
Select
Finish
Select
See all variants from
£16.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£16.99
Description unavailable
Feature Attributes
Material:
Steel
Product Type:
Grab Rail
Diameter:
25 mm