Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Bedroom
Bedroom Accessories
28mm Ball Wooden Pole M/Grey 240cm
By Woodside
Order Code:
ZT4958672S
£44.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£44.99
0%
5 - 9
£43.19
4%
10 +
£41.39
8%
1
Add to basket
Get it in
5-6
working days
Available
GBP
44.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/bedroom-accessories/28mm-ball-wooden-pole-m-grey-240cm/p/ZT4958672S
Add to quotation
View all Bedroom Accessories
Description
Woodside 28mm Ball Wooden Pole M/Grey 240cm 344771
Tags:
#BulkDiscount
Specifications
Specifications for 28mm Ball Wooden Pole M/Grey 240cm
Diameter
28mm
Height
240cm
Colour
Grey
Product Type
Wooden Pole
Material
Wood
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome