Bastille Bedroom Fluted Pilaster


Select
£81.99 Inc VAT (20%)


See all variants from £81.99

Description

Product Type: Bedroom Fluted Pilaster
Collection Range: 5 Piece
Style: Bastille
Height: 2250mm
Width: 100mm

See full description

Feature Attributes

Width:
100 mm
Height:
2250 mm
Product Type:
Bedroom Fluted Pilaster
Style:
Bastille

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome