Bastille Bedroom Plain Pilaster


Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

Product Type: Bedroom Plain Pilaster
Collection Range: 5 Piece
Style: Bastille
Height: 2250mm
Width: 100mm

See full description

Feature Attributes

Product Type:
Bedroom Plain Pilaster
Width:
100 mm
Style:
Bastille
Height:
2250 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome