Bastille Bedroom Reeded Pilaster


£99.99 Inc VAT (20%)

See 7 Product Variants
£99.99

Description

Product Type: Bedroom Reeded Pilaster
Collection Range: 5 Piece
Style: Bastille
Height: 2250mm
Width: 100mm

Feature Attributes

Width:
100 mm
Height:
2250 mm
Style:
Bastille
Product Type:
Bedroom Reeded Pilaster

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome