Fenwick Bedroom Plain Pilaster


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

Product Type: Bedroom Plain Pilaster
Collection Range: 5 Piece
Style: Fenwick
Height: 2250mm
Width: 100mm

Feature Attributes

Product Type:
Bedroom Plain Pilaster
Style:
Fenwick
Height:
2250 mm
Width:
100 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome