Harlem Bedroom Fluted Pilaster


£93.99 Inc VAT (20%)

See 8 Product Variants
£93.99

Description

Product Type: Bedroom Fluted Pilaster
Collection Range: 5 Piece
Style: Harlem
Height: 2250mm
Width: 100mm

Feature Attributes

Height:
2250 mm
Style:
Harlem
Product Type:
Bedroom Fluted Pilaster
Width:
100 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome