Melrose Bedroom Fluted Pilaster


Select
£99.99 Inc VAT (20%)


See all variants from £99.99

Description

Product Type: Bedroom Fluted Pilaster
Collection Range: 5G Vinyl (PVC)
Style: Melrose
Height: 2500mm
Width: 100mm

Feature Attributes

Product Type:
Bedroom Fluted Pilaster
Width:
100 mm
Style:
Melrose
Height:
2500 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome