Melrose Bedroom Plain Pilasters


£92.99 Inc VAT (20%)

See 76 Product Variants
£92.99

Description

Product Type: Bedroom Plain Pilaster
Collection Range: 5G Vinyl (PVC)
Style: Melrose
Height: 2500mm
Width: 100mm

Feature Attributes

Product Type:
Bedroom Plain Pilaster
Width:
100 mm
Height:
2500 mm
Style:
Melrose

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome