Taunton Bedroom Plain Pilasters


Select
£92.99 Inc VAT (20%)


See all variants from £92.99

Description

Product Type: Bedroom Plain Pilaster
Collection Range: 5G Vinyl (PVC)
Style: Taunton
Height: 2500mm
Width: 100mm

Feature Attributes

Product Type:
Bedroom Plain Pilaster
Style:
Taunton
Width:
100 mm
Height:
2500 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome