Blank Push Plates


Select
£3.29 Inc VAT (20%)
Up to 12.5% off


See all variants from £3.29

Description

Grey push/kick plates to be affixed onto doors. Available in three finishes; aluminium, stainless steel and brass. With for holes to fix into place with screws.

Features and Benefits
• Offers a simple yet effective, rounded protection of your doors
• Available in three varying materials to suit your personal needs and tastes
• Durable, to protect the material of your doors from wear and tear over time

Typical Applications
• Ideal for use on all doors, but primarily used on automatic doors or those with a handle on one side

Notes
To suit a 225mm door handle

Feature Attributes

Size:
305 x 75 mm
Width:
75 mm
Height:
305 mm
Colour:
Grey
Product Type:
Blank Push Plates

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome