Work Light Tripod 3m SCG035431

Order Code: ZT2658717S

£104.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The SCANGRIP Work Light Tripod is made of durable powder coated steel and a welded steel mounting cap (10mm thread) ensures the durability of the universal tripod stand. When not in use the tripod is compact and has a weight of 6kg. Extendable from 1.35m to 3m, offers complete flexibility to position the work light into the required height and angle. Supplied with anchor points providing an opportunity for extra stability if the tripod is exposed to strong wind or is standing on an uneven surface.To increase safety when in use, work light cables can be stored in the safety clips placed on each of the tripods legs.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome