Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Angled Boss Bar Handle 160mm (011)
By OS Doors
Order Code:
ZT3962304S
£22.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£22.99
0%
5 - 9
£22.07
4%
10 - 19
£21.15
8%
20 +
£20.23
12%
1
Add to basket
Get it by
Thu, 19th Dec
In Stock
GBP
22.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/angled-boss-bar-handle-160mm-011/p/ZT3962304S
Add to quotation
View all Cabinet Handles & Pulls
Description
Product Type: Handles
Tags:
#BulkDiscount
Specifications
Specifications for Angled Boss Bar Handle 160mm (011)
Product Type
Handles
Length
160mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome