Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
H&H Hampton D Handle Matt Black 160mm
By OS Doors
Order Code:
ZT3963158S
£16.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£16.99
0%
5 - 9
£16.31
4%
10 - 19
£15.63
8%
20 +
£14.95
12%
1
Add to basket
Get it by
Thu, 19th Dec
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/handh-hampton-d-handle-matt-black-160mm/p/ZT3963158S
Add to quotation
View all Cabinet Handles & Pulls
Description
Product Type: Handles
Tags:
#BulkDiscount
Specifications
Specifications for H&H Hampton D Handle Matt Black 160mm
Length
160mm
Product Type
Handles
Finish
Matt Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome