Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Garden Power
Chainsaws
2 Stroke Petrol 14" Chainsaw
By Gardenjack
Order Code:
ZT1002166S
£114.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
114.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/chainsaws/2-stroke-petrol-14-inch-chainsaw/p/ZT1002166S
Add to quotation
View all Chainsaws
Description
2 Stroke Petrol 14" Chainsaw
Specifications
Specifications for 2 Stroke Petrol 14" Chainsaw
MFR Part No.
GAR00001
Depth
400mm
Type
Chainsaw
Height
250mm
Length
410mm
Colour
Green
Material
Metal
Width
280mm
Application
Wood
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome