BECS2040 Chainsaw 40cm Bar 2000W 240V

Order Code: ZT4183959S

£99.99 Inc VAT (20%)


Description

The BLACK DECKER BECS2040 Chainsaw has a high-torque motor which provides power to tackle demanding cuts. Its integrated auto oil system lubricates the chain, improving cutting efficiency as well as reducing the chain's wear. For added safety, the chainsaw features chain brake system meaning the power automatically cuts out within 0.15 seconds if the chainsaw kicks back. It also comes with an in-built safety feature, which prevents accident or injury so you can use the tool with confidence. Thanks to the anti-vibration system and rubber overmould rear handle, the chainsaw is comfortable to use, even during the prolonged period of time.

Specifications:
Input Power: 2, 000W.
Speed: 12.5 m/s.
Sword Length: 40cm.
Cord Length: 4m.
Weight: 4.1kg.

See full description
Specifications for BECS2040 Chainsaw 40cm Bar 2000W 240V
  • Chainsaw Type
    Corded 240v
  • Bar Length
    40cm
  • Input Power
    2000W
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome