0
1
2
3

DCMPS520P1 XR Pruning Saw 18V 1 x 5.0Ah Li-ion

Order Code: ZT3949495S

£299.99 Inc VAT (20%)


Description

DCMPS520 XR Pruning Saw
DEWALT DCMPS520 XR Pruning Saw with a powerful brushless motor giving higher performance, compact size and extended service life. Automatic oiling reduces maintenance requirements. Its two handles with additional hand protection increase user safety whilst providing better control of the saw. Other features inculde a safety switch-on lock, metal guard to reduce kick-back against hitting fences or walls plus the guard protects the chain from an ingress of dirt.

The ideal pruning saw for professional general tree care using a continuously variable throttle switch for full safe performance control.

Specification:

Chain Speed: 8.6m/sec.
Bar Length: 20cm.
Weight: 2.0kg (without battery) .

This DEWALT DCMPS520P1 XR Pruning Saw is supplied with:

1 x 18V 5.0Ah Li-ion Battery.
1 x Charger.

Technical Specs
Chain Speed: 8.6m/sec.
Bar Length: 20cm.
Weight: 2.0kg (without battery) .

See full description
Specifications for DCMPS520P1 XR Pruning Saw 18V 1 x 5.0Ah Li-ion
  • Power Source
    Cordless 18v
  • Blade Length
    20cm
  • Cutting Capacity
    1 x 5.0Ah Li-ionmm
  • Battery Supplied
    1 x 5.0Ah Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome