DUC307RTX2 LXT Chainsaw 18V 1 x 5.0Ah Li-ion

Order Code: ZT3113845S

£399.99 Inc VAT (20%)
£419.994.5% off


Description

This Makita DUC307RTX2 LXT Chainsaw 18V is supplied with the following specifications: 1 x 18V 5.0Ah Li-ion Battery. 1 x Oil Supply. 1 x Saw Chain. 1 x Chain Cover. 1 x Guide Bar. 1 x DC18RC Compact Charger.

Specifications for DUC307RTX2 LXT Chainsaw 18V 1 x 5.0Ah Li-ion
  • Type
    Cordless
  • Chainsaw Type
    Cordless 18v
  • Input Power
    4.2W
    1 x 5.0Ah Li-ion
  • Battery Supplied
    1 x 5.0Ah Li-ion
  • Bar Length
    30cm
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome