Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Garden Power
Chainsaws
DUC307ZX2 LXT Chainsaw 18V Bare Unit
By Makita
Order Code:
ZT3113930S
£249.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
249.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/chainsaws/duc307zx2-lxt-chainsaw-18v-bare-unit/p/ZT3113930S
Add to quotation
View all Chainsaws
Description
This Makita DUC307ZX2 LXT Chainsaw comes as a Bare Unit, NO battery or charger supplied.
Specifications
Specifications for DUC307ZX2 LXT Chainsaw 18V Bare Unit
Bar Length
30cm
Battery Supplied
Bare Unit
Input Power
4.2W
Bare UnitW
Chainsaw Type
Cordless 18v
Power Source
Cordless 18V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome