0
1
2
3
4
5

5 in 1 Multi Tool & 15HP Wood Chipper

Order Code: ZT3960429S

£1,099.99 Inc VAT (20%)


Description

Love your garden? Tired of lugging around different tools and struggling with a frustrating power cord? Fear no more! Whether you have an outdoor maintenance project you've been putting off; or if you simply need a handy and efficient tool to keep your garden in tip top condition - you need the right equipment for the job and this incredible 5 in 1 Multi Tool is perfect for you! It's time to reap the rewards with this tool and pretty soon you will soon be the garden envy of all your neighbours. The sleek tool is not only lightweight and portable, but with different attachments (brush cutter, grass cutter, chainsaw, and hedge trimmer) means the tool is functional and easy to use. The addition of an extension pole means you can perform these jobs at a marvellous distance of 2 meters away. Ergonomically designed, the T-Mech 5 in 1 Multi Tool is accurate, easy to use and economical. With this tool, you will be able to perform professional quality work.

Once all the trimming is done and your garden has been restored back to its natural beauty it's time to get rid of the clippings. This wood chipper is assured to make light work of excess twigs, leaves and branches. Ideal for professional gardeners and landscapers but also great for amateur gardeners that need to clear that garden waste! The powerful 15HP 420cc engine chipper has an incredible 2400 - 3600rpm blade speed to maximise efficiency when chipping! With a cutting capacity of 102mm, you'll have your garden looking pristine in no time. Wood chippers are great to reduce leaves, trimmings and branches but they can also help to turn your garden waste into compost! Dependent upon the type of garden waste, it can help plant growth and is highly nutritious for gardens. Equipped with wheels, this wood chipper is fully portable and you can move it around your garden with ease. The free personal protection equipment (PPE) should be worn at all times when operating the machine.

Give your outdoor spaces the love they deserve and have them looking better than ever with this perfect gardening bundle.



Product Features:


* 5 versatile attachments
* Extension pole for longer reach of 2m
* Powerful 4 stroke, 420cc engine
* 2400 - 3600rpm blade speed
* FREE CE certified PPE & tool kit

5 in 1 Multi Tool Specifications:


* Power: 3HP, 9000RPM
* Weight: 14.8Kg
* Fuel: 2 Stroke Oil Mix - 40/1
* Tank Size: 1.2 Litre
* Engine: 52cc
* Engine: 28cm W x 27cm D
* Brush Cutter: 190cm H
* Grass Cutter: 185cm H
* Chainsaw: 215cm H
* Hedge Trimmer: 236cm H
* Extension Pole: 100cm H
* Number of Attachments: 5

15HP Wood Chipper Specifications:


* Colour: Blue
* Weight: 104kg
* Height: 88cm/880mm/34.6"
* Width: 64cm/640mm/25.2"
* Depth: 134cm/1340mm/52.8
* Engine: 4 stroke, 420cc
* Engine Brand: Ducar
* Fuel Type: Unleaded Petrol
* Fuel Volume: 6.5 Litre
* Oil Type: 10w - 30 non-synthetic Engine Oil
* Oil Volume: 1.1 Litre
* Start-up Type: Starter Recoil
* Cutting Capacity: 102mm
* Blade Speed: 2400rpm (max. output 3600rpm)

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome