0
1
2
3
4
5

ATV Tipping Trailer & 15HP Wood Chipper

Order Code: ZT3960471S

£1,199.99 Inc VAT (20%)


Description

This versatile ATV trailer and Wood Chipper are the ideal combo for any gardening or landscaping tasks.

No job is too big or too small for this cart as it's capable of carrying a MASSIVE 295kg load, perfect for garden work. Why stop there when you can hold a range of items in the 10 cubic feet trailer? It allows for endless possibilities to hold everything from logs to hay bales. With a handy tipping function, you can easily load and unload the trailer. Once your trailer is filled simply attach it to your vehicle and you're ready to go. This trailer will be ready for any terrain with the hard-wearing pneumatic tyres. From dirt tracks to gravel drives, these tyres can tackle any surface making this the perfect trailer for any task. We have also included a FREE pair of gardening gloves for that added protection whilst loading and unloading.

This wood chipper is assured to make light work of excess twigs, leaves and branches. Ideal for professional gardeners and landscapers but also great for amateur gardeners that need to clear that garden waste! The powerful 15HP 420cc engine chipper has an incredible 2400 - 3600rpm blade speed to maximise efficiency when chipping! With a cutting capacity of 102mm, you'll have your garden looking pristine in no time. Wood chippers are great to reduce leaves, trimmings and branches but they can also help to turn your garden waste into compost! Dependent upon the type of garden waste, it can help plant growth and is highly nutritious for gardens. Equipped with wheels, this wood chipper is fully portable and you can move it around your garden with ease. The free personal protection equipment (PPE) should be worn at all times when operating the machine.

Give your outdoor spaces the love they deserve and have them looking better than ever with this perfect gardening bundle.



Product Features:


* ATV tipping trailer with pneumatic tyres
* HUGE 295kg trailer load capacity and 10 cubic feet trailer bed
* Powerful 4 stroke, 420cc engine
* 2400 - 3600rpm blade speed
* FREE pair of gardening gloves, CE certified PPE & tool kit

ATV Trailer Specifications:


* Load Capacity: 295kg/650lbs
* Overall Size: 820 x 950 x 1930mm
* Bed Size: 300 x 940 x 1210mm
* Height from top of bed from ground: 736mm
* Axle: 508mm
* Pneumatic Tyres: 16" x 8-7

15HP Wood Chipper Specifications:


* Colour: Blue
* Weight: 104kg
* Height: 88cm/880mm/34.6"
* Width: 64cm/640mm/25.2"
* Depth: 134cm/1340mm/52.8
* Engine: 4 stroke, 420cc
* Engine Brand: Ducar
* Fuel Type: Unleaded Petrol
* Fuel Volume: 6.5 Litre
* Oil Type: 10w - 30 non-synthetic Engine Oil
* Oil Volume: 1.1 Litre
* Start-up Type: Starter Recoil
* Cutting Capacity: 102mm
* Blade Speed: 2400rpm (max. output 3600rpm)

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome