Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Storage Hooks
Coat Hooks
Heavy Duty Coat Rail - 6 Hooks
By Slingsby
Reset
Clear All
Colour
Select
See all variants from
£119.99
Inc VAT (20%)
Up to 10% off
1
Add to basket
Add to quotation
See all variants from
£119.99
Description
Description unavailable
Feature Attributes
Size:
Small
Length:
900 mm
Number of Hooks:
12
Number of Pegs:
6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome