Modern Hat Coat Hanger Hook Door Wall Bath Model Toledo - Black


Select
£9.99 Inc VAT (20%)


See all variants from £9.99

Description

Material: Metal
Finish Color: Chrome, Satin, Aluminium, Black, Brushed Chrome
Fixing Pack Included

Feature Attributes

Product Type:
Hat Coat Hanger Hook
Material:
Metal