Small Double Coat Hanger Hook Door Wall Bath BK24 Model - Colour Aluminium


£8.29 Inc VAT (20%)

See all variants from £8.29

Description

Material: Metal
Finish Color: Chrome, Satin, Gold, Aluminium, Black, Antique, Old Silver.
Fixing Pack Included

Feature Attributes

Material:
Metal