Small Double Coat Hanger Hook Door Wall Bath CK24 Model - Colour Aluminium


£7.99 Inc VAT (20%)

See all variants from £7.99

Description

Material: Metal
Finish Color: Chrome, Satin, Gold, Aluminium, Black
Fixing Pack Included

Feature Attributes

Material:
Metal