Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Storage Hooks
Coat Hooks
Triple Hat Coat Hanger Hook Door Wall Bath 143mm K23 Model - Colour Satin
By GTV
See all variants from
£8.99
Inc VAT (20%)
See all variants from
£8.99
Description
Material: Metal
Finish Color: Chrome, Satin, Aluminium, Brushed Chrome
Fixing Pack Included
Feature Attributes
Size:
143 mm
Material:
Metal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome