Briton Door Closer Size 3 Fixed power size EN 3 closer Typical application in low traffic areas such as internal office doors, store rooms Suitable for doors up to 950mm and 60kg Certified for door or frame mount applications Fits to �push� �pull� side of the door #3 and parallel arm #3 Tested to EN1154, CE marked and Certifire Supplied with Fig 66 �Push Side� fixing bracket as standard Pro UK Safety Spec Made to the Highest Standards Made in Taiwan 10 Year Guarantee
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.