0
1

GN237-ZD-50-50-A-SW Hinge ; Zinc Die Cast Black

Order Code: ZT1072275X

£5.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.290%
5 +£4.976%


Description

Hinges - Type ZD - Black
Material: ZD Zinc die casting plastic coated Black RAL 9005, textured finish. Silver RAL 9006, textured finish. Pin Stainless steel. German material No.1.4305
NI Stainless steel. German material No.1.4308/No.1.4408.
Matt blasted. Pin Stainless steel. German material No.1.4571.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome