450mm Medium Tee Hinges BZP (PR)

Order Code: ZT1058958X

£6.99 Inc VAT (20%)
£7.9912.5% off
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Suitable for medium load applications such as stable doors. Material thickness up to 2.6mm.

Specifications for 450mm Medium Tee Hinges BZP (PR)
  • MFR Part No.
    121-PP0450BZP
  • Finish/Coating
    Galvanised
  • Product Type
    Tee Hinges
  • Length
    457mm
  • Depth
    Up to 2.6mm
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome