Stainless Steel 2 Ball Bearing Butt Hinges - Pairs


£7.29 Inc VAT (20%)
Up to 5.5% off

See all variants from £7.29

Description

523CE
CE Class 13 fire hinge. Available in polished or satin stainless steel finish. Grade 304 stainless steel. One hour fire tested. Stainless steel pin. Complete with screws.

Feature Attributes

Product Type:
Ball Bearing Butt Hinges
Material:
Stainless Steel
Depth:
3
Width:
75 mm
Length:
100 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome