Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Door Hardware & Components
Door Stops
Projecting Door Stops
By Matlock
Reset
Clear All
Finish
Select
See all variants from
£5.09
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£5.09
Description
Projecting door stop. Finished in aluminium, stainless steel and brass. Size: 75mm.
Feature Attributes
Size:
75 mm
Product Type:
Projecting Door Stop
Length:
75 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome