Eufy Video Doorbell 1080p. Product colour: Black, White, Best uses: Home, International Protection (IP) code: IP65. Maximum video resolution: 1600 x 1200 pixels, Night vision distance: 5 m, Supported video modes: 1080p. Connectivity technology: Wireless, Frequency: 2400 MHz. Power source type: Battery, Battery capacity: 5000 mAh, Battery life: 4 month (s) Bell width: 4.57 cm, Bell depth: 2.79 cm, Bell height: 13.2 cm