Blocfor 20R/M47 Fall Arrester, Max. Load 150 kg, Esd

Order Code: ZT3148663S

£3,099.99 Inc VAT (20%)
£3,199.993% off


Description

blocfor™ 20R/M47 fall arrester, max. load 150 kg, ESD. Supplied = assembled. Max. load = 150 kg. Product type = fall arresters. Plastic housing made of combination of nylon/ABS, UV resistant, highly resistant to impact and ageing. Locking mechanism with integrated double lock. Compact size. Optimised ergonomics for easy gripping and handling. Once anchorage point designed for securing connectors with large diameters. Rope ESD system and which is also used as a fall indicator. The blocfor™ 20R ESD for a max. load of 150 kg with an End System Dissipator (ESD) system ensures that the user does not experience an impact force of more than 600 daN even when the device is fully extended. The ESD system protects the rope from the risk of breaking or failure caused by the sharp edges on roof trusses. The blocfor™ 20R is equipped with a lifting function in accordance with EN 1496. This allows it to be attached to the Tracpode™ tripod 150 kg using a special bracket. The automatically retracting fall arrester ''high capacity range'' with a max. load of 150 kg can be used vertically or horizontally (for example on terraces) , with edges up to a minimum radius of 0.5 mm without an additional lanyard between the rope and fall arrester.

See full description
Specifications for Blocfor 20R/M47 Fall Arrester, Max. Load 150 kg, Esd
  • Product Type
    Fall Arrester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome